1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Soap and Sanitizer Dispensers
GOJO IND. 1384-04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GOJO IND.
1384-04
LTX-7™ Hand Soap Dispenser - Wall-Mounted, Gray, 700 ml, Automatic Dispensing Action
MI ITEM #
06892292
MFR #
1384-04
Mfr description
1384-04 LTX-7 GREY/WHITE GOJO SOAP
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Weight
2.95 lbs
Details
Dispenser Capacity
700 ml
Dispenser Color Finish
Gray
Dispensing Action
Automatic
Mounting Style
Wall-Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items