Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2130-06

NXT® Hand Soap Dispenser - Wall-Mounted, White, 1000 ml, Push-Style Dispensing Action
Mi Item #06892296
MFR #2130-06

Mfr description
2130-06 1000 ML DISPENSER NXT SPACE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    3.00 lbs

Details

  • Dispenser Capacity
    1000 ml
  • Dispenser Color Finish
    White
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)