Motion
2730-12

GOJO IND.
2730-12

TFX™ Hand Soap Dispenser - Wall-Mounted, Black, 1200 ml, Automatic Dispensing Action
Mi Item #06892299
MFR #2730-12
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2730-12

TFX™ Hand Soap Dispenser - Wall-Mounted, Black, 1200 ml, Automatic Dispensing Action
Mi Item #06892299
MFR #2730-12

Mfr description
2730-12 DISP TF TFX 1200ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.18/each

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Dispenser Capacity
    1200 ml
  • Dispenser Color Finish
    Black
  • Dispensing Action
    Automatic
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)