Motion
8772-06

GOJO IND.
8772-06

Provon® ADX-7™ Hand Soap Dispenser - Wall-Mounted, Chrome, 700 ml, Push-Style Dispensing Action
Mi Item #06892311
MFR #8772-06
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8772-06

Provon® ADX-7™ Hand Soap Dispenser - Wall-Mounted, Chrome, 700 ml, Push-Style Dispensing Action
Mi Item #06892311
MFR #8772-06

Mfr description
8772-06 DISP ADX-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Weight
    0.83 lbs

Details

  • Dispenser Capacity
    700 ml
  • Dispenser Color Finish
    Chrome
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)