Motion
8788-06

GOJO IND.
8788-06

ADX-7™ Hand Soap Dispenser - Wall-Mounted, Chrome, 700 ml, Push-Style Dispensing Action
MI ITEM #06892315
MFR #8788-06
Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8788-06

ADX-7™ Hand Soap Dispenser - Wall-Mounted, Chrome, 700 ml, Push-Style Dispensing Action
MI ITEM #06892315
MFR #8788-06

Mfr description
8788-06 DISP ADX-7
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.94/each

Specifications

Dimensions

  • Weight
    0.83 lbs

Details

  • Dispenser Capacity
    700 ml
  • Dispenser Color Finish
    Chrome
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)