Motion
8871-06

GOJO IND.
8871-06

Provon® ADX-12™ Hand Soap Dispenser - Wall-Mounted, Gray, 1250 ml, Push-Style Dispensing Action
Mi Item #06892322
MFR #8871-06
Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8871-06

Provon® ADX-12™ Hand Soap Dispenser - Wall-Mounted, Gray, 1250 ml, Push-Style Dispensing Action
Mi Item #06892322
MFR #8871-06

Mfr description
8871-06 DISP ADX-12 1250ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.14/each

Specifications

Dimensions

  • Weight
    1.10 lbs

Details

  • Dispenser Capacity
    1250 ml
  • Dispenser Color Finish
    Gray
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)