Motion
8872-06

GOJO IND.
8872-06

Provon® ADX-12™ Hand Soap Dispenser - Wall-Mounted, Chrome, 1250 ml, Push-Style Dispensing Action
MI ITEM #06892323
MFR #8872-06
Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8872-06

Provon® ADX-12™ Hand Soap Dispenser - Wall-Mounted, Chrome, 1250 ml, Push-Style Dispensing Action
MI ITEM #06892323
MFR #8872-06

Mfr description
8872-06 DISP ADX-12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.14/each

Specifications

Dimensions

  • Weight
    1.10 lbs

Details

  • Dispenser Capacity
    1250 ml
  • Dispenser Color Finish
    Chrome
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)