1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GOJO IND.
8888-06
ADX-12™ Hand Soap Dispenser - Wall-Mounted, Chrome, 1250 ml, Push-Style Dispensing Action
MI ITEM #
06892327
MFR #
8888-06
Price
$38.69
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Soap and Sanitizer Dispensers
GOJO IND. 8888-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GOJO IND.
8888-06
ADX-12™ Hand Soap Dispenser - Wall-Mounted, Chrome, 1250 ml, Push-Style Dispensing Action
MI ITEM #
06892327
MFR #
8888-06
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$38.69
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
1.10 lbs
Details
Dispenser Capacity
1250 ml
Dispenser Color Finish
Chrome
Dispensing Action
Push-Style
Mounting Style
Wall-Mounted
Overview
Mfr description
8888-06 DISP ADX-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought