Motion
9111-12

GOJO IND.
9111-12

Purell® Sanitizing Wipes - Plastic Canister, Citrus Scent, 100 Count
MI ITEM #06892331
MFR #9111-12
List Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9111-12

Purell® Sanitizing Wipes - Plastic Canister, Citrus Scent, 100 Count
MI ITEM #06892331
MFR #9111-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.01/each for your price

Overview

Mfr description
9111-12 HAND SANIT WIPE NA 100CT

Specifications

  • Product Types
    Sanitizer
  • Form
    Wipes
  • Alcohol Content
    No Alcohol
  • Scent
    Citrus
  • Number of Wipes
    100
  • Package Quantity
    12
  • Overall Width
    3.3800 in
  • Overall Height
    8.5000 in
  • Overall Depth
    13.7500 in
  • Weight
    0.83 lbs
  • Case Height
    8.6300 in
  • Case Weight
    10.2 lbs
  • Case Width
    10.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought