Specifications
Dimensions
- Weight13 g
Details
- Country of OriginJP
- Electrical ConnectionConnector, DIN Terminal, Grommet, Terminal Conduit
- Mounting TypeRail
- SeriesD-
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)