Motion
VP3326D
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), D71D Frame
MI ITEM #06892978
MFR #VP3326D
Your Price$1,646.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), D71D Frame
MI ITEM #06892978
MFR #VP3326D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,646.19/each(List $1,893.12)

Overview

Mfr description
VP3326D METRIC MOTOR

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/2 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • NEMA / IEC Frame Size
    D71D
  • Armature Full Load Current
    2.5 A
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +110 °C
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • UPC_NO
    781568154755
  • Overall Height
    7.51 in
  • Overall Width
    5.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text