Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Body OptionCompact Body
- Bracket 1Compact
- Cylinder StyleGuided
- Cylinder SuffixXB22
- Guide TypeSlide Bearing
- Mounting TypeCompact
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Overview
Mfr description
MGPM20TF-75Z-M9PWSDPC-XB22 MGP-Z