Motion
KHP 14OZ KF

KOP-FLEX
KHP 14OZ KF

Coupling Grease - Polyethylene Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, Amber Color, -40 to +190 °F
Mi Item #06893681
MFR #KHP 14OZ KF
Price$254.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KHP 14OZ KF

Coupling Grease - Polyethylene Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, Amber Color, -40 to +190 °F
Mi Item #06893681
MFR #KHP 14OZ KF

Mfr description
KHP 14OZ KF-COUPLING GREASE
  • KHP has both exceptional lubricating and high operating temperature properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.43/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1
  • Weight
    1 lb

Details

  • Additional Details
    Highest coupling RPM, usually over 3600 RPM
  • Application
    Petrochemical, process and critical service
  • Color
    Amber
  • Composition
    Polyethylene
  • Container Type
    Cartridge
  • Lubricant Type
    High Performance
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1968270
  • Manufacturer Upc Number
    662384783797
  • Max Operating Temperature
    190 °F
  • Maximum Speed
    3600 rpm
  • Min Operating Temperature
    -40 °F
  • Series
    KHP
  • Temperature Range
    -40 to +190 °F
  • UPC_NO
    662384783797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)