Motion
13-8 TL 1-1/2 MPB

MORSE
13-8 TL 1-1/2 MPB

108763 Torque Limiter - 1.5000 in Bore, Minimum Plain Bore, 13.0000 in OD, 1450 lbs Torque Capacity, 800 rpm Max
MI ITEM #06893743
MFR #13-8 TL 1-1/2 MPB
Price$9,297.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
13-8 TL 1-1/2 MPB

108763 Torque Limiter - 1.5000 in Bore, Minimum Plain Bore, 13.0000 in OD, 1450 lbs Torque Capacity, 800 rpm Max
MI ITEM #06893743
MFR #13-8 TL 1-1/2 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,297.33/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    1.5000 in
  • Maximum Bore Diameter
    3.2500 in
  • Minimum Sprocket Teeth
    #100 (36 Teeth), #120 (32 Teeth), #140 (30 Teeth), #160 (24 Teeth), #80 (45 Teeth)
  • Outside Diameter
    13.0000 in
  • Overall Length
    5.7500 in
  • Pilot Size
    6.3775/6.3800 in
  • Weight
    88.00 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    13-8 TL 1-1/2 MPB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288570448
  • Material
    Cast Iron
  • Max Rpm
    800 rpm
  • Min Static Torque Capacity
    500 ft-lbs
  • Series
    13
  • Torque Capacity
    1450 ft-lbs
  • Torque Range
    500 to 1450 ft-lbs
  • UPC_NO
    662288570448

Overview

Mfr description
13-8 TL 1-1/2 MPB TORQUE
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought