Motion
IR2020-F02-X1

SMC CORP OF AMERICA
IR2020-F02-X1

Precision Regulator - 0.16 scfm, 1/4 BSPP, 0.73 to 116 psi
Mi Item #06894013
MFR #IR2020-F02-X1
Price$110.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR2020-F02-X1

Precision Regulator - 0.16 scfm, 1/4 BSPP, 0.73 to 116 psi
Mi Item #06894013
MFR #IR2020-F02-X1

Mfr description
IR2020-F02-X1 PRECISION REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.16/each

Specifications

Dimensions

  • Body Size
    2
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    0.16 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    116 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    0.73 to 116 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)