Motion
XX6189

BROWNING
XX6189

XX6189 Right Angle Worm Gear Speed Reducer -
MI ITEM #06894021
MFR #XX6189
Price$2,697.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
XX6189

XX6189 Right Angle Worm Gear Speed Reducer -
MI ITEM #06894021
MFR #XX6189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,697.36/each

Specifications

Dimensions

  • Center Distance
    2.5600 in
  • Output Size
    1.0000 in
  • Ratio
    26:1

Details

  • Manufacturer Upc Number
    662460588742
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Solid
  • Series
    6GW
  • UPC_NO
    662460588742

Overview

Mfr description
XX6189 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought