Motion
GWK-WPT45-LW
Electric Pallet Jack Load Wheel Kit - Big Joe WPT45, 3-1/4 x 4-1/2 in Load Wheel Size
MI ITEM #06894387
MFR #GWK-WPT45-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Pallet Jack Load Wheel Kit - Big Joe WPT45, 3-1/4 x 4-1/2 in Load Wheel Size
MI ITEM #06894387
MFR #GWK-WPT45-LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3-1/4 x 4-1/2 in
  • Weight
    9.75 lbs

Details

  • Description Keyword
    Big Joe WPT45
  • For Use With Brand
    Big Joe
  • For Use With Model
    WPT45
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Poly Load Wheel Assemblies (95-A) with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Electric Pallet Jack Load Wheel Kit

Overview

Mfr description
GWK-WPT45-LW ELECTRIC LIFT TRUCK LOAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought