Specifications
Dimensions
- Load Wheel Size Diameter X Width2-1/2 x 4 in
- Weight3.25 lbs
Details
- Description KeywordJet PTX
- For Use With BrandJet
- For Use With ModelPTX
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Nylon Load Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)