Motion
GWK-L50-LW
Manual Hydraulic Pallet Jack Load Wheel Kit - Lift-Rite (Big Joe) L-50, 3 x 3-3/4 in Load Wheel Size
Mi Item #06894422
MFR #GWK-L50-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Pallet Jack Load Wheel Kit - Lift-Rite (Big Joe) L-50, 3 x 3-3/4 in Load Wheel Size
Mi Item #06894422
MFR #GWK-L50-LW

Mfr description
GWK-L50-LW MANUAL HYDRAULIC PALLET JACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3 x 3-3/4 in
  • Weight
    5.4 lbs

Details

  • Description Keyword
    Lift-Rite (Big Joe) L-50
  • For Use With Brand
    Lift-Rite (Big Joe)
  • For Use With Model
    L-50
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Manual Hydraulic Pallet Jack Load Wheel Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)