Specifications
Dimensions
- Load Wheel Size Diameter X Width3 x 3-3/4 in
- Steer Wheel Size Diameter X Width8 x 2 in
- Weight11.6 lbs
Details
- Description KeywordLift-Rite (Big Joe) L-55
- For Use With BrandLift-Rite (Big Joe)
- For Use With ModelL-55
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Steer Wheel Kit Contents(2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Complete Wheel Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)