Specifications
Dimensions
- Load Wheel Size Diameter X Width1-3/4 x 3 in
- Weight3.2 lbs
Details
- Description KeywordLift-Rite LCU or LCU4W
- For Use With BrandLift-Rite
- For Use With ModelLCU, LCU4W
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)