Motion
GWK-LCR-CK
Manual Hydraulic Pallet Jack Complete Wheel Kit - Lift-Rite Titan Series, 3 x 3-3/4 in Load Wheel Size, 7 x 2 in Steer Wheel Size
MI ITEM #06894433
MFR #GWK-LCR-CK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Pallet Jack Complete Wheel Kit - Lift-Rite Titan Series, 3 x 3-3/4 in Load Wheel Size, 7 x 2 in Steer Wheel Size
MI ITEM #06894433
MFR #GWK-LCR-CK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3 x 3-3/4 in
  • Steer Wheel Size Diameter X Width
    7 x 2 in
  • Weight
    12 lbs

Details

  • Description Keyword
    Lift-Rite Titan Series
  • For Use With Brand
    Lift-Rite
  • For Use With Model
    Titan Series
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • Steer Wheel Kit Contents
    (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Manual Hydraulic Pallet Jack Complete Wheel Kit

Overview

Mfr description
GWK-LCR-CK MANUAL HYDRAULIC PALLET JACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought