Specifications
Dimensions
- Load Wheel Size Diameter X Width2 x 3 in
- Weight3.2 lbs
Details
- Description KeywordLift-Rite Titan LCM50, Titan LCU50, Titan LCU4W or Titan LCM4W
- For Use With BrandLift-Rite
- For Use With ModelTitan LCM50, Titan LCU50, Titan LCU4W, Titan LCM4W
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
Overview
Mfr description
GWK-LCMP-LW MANUAL HYDRAULIC PALLET