Specifications
Dimensions
- Load Wheel Size Diameter X Width3 x 3-3/4 in
- Weight6.5 lbs
Details
- Description KeywordMighty Lift ML55
- For Use With BrandMighty Lift
- For Use With ModelML55
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Load Wheel Kit
Overview
Mfr description
GWK-BF-LW MANUAL HYDRAULIC PALLET JACK