Motion
GWK-MLX55-CK
Manual Hydraulic Pallet Jack Complete Wheel Kit - Mobile MLX55, 3 x 3-1/2 in Load Wheel Size, 7 x 2 in Steer Wheel Size
Mi Item #06894443
MFR #GWK-MLX55-CK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Pallet Jack Complete Wheel Kit - Mobile MLX55, 3 x 3-1/2 in Load Wheel Size, 7 x 2 in Steer Wheel Size
Mi Item #06894443
MFR #GWK-MLX55-CK

Mfr description
GWK-MLX55-CK MANUAL HYDRAULIC PALLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3 x 3-1/2 in
  • Steer Wheel Size Diameter X Width
    7 x 2 in
  • Weight
    10.5 lbs

Details

  • Description Keyword
    Mobile MLX55
  • For Use With Brand
    Mobile
  • For Use With Model
    MLX55
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • Steer Wheel Kit Contents
    (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Manual Hydraulic Pallet Jack Complete Wheel Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)