Specifications
Dimensions
- Load Wheel Size Diameter X Width3 x 3-3/4 in
- Steer Wheel Size Diameter X Width8 x 2 in
- Weight12 lbs
Details
- Description KeywordMultiton TM, M, J
- For Use With BrandMultiton
- For Use With ModelTM, M, J
- Harmonization Code8431.20.00.00
- Load Wheel Kit Contents(2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- Steer Wheel Kit Contents(2) Nylon Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Wheel Kit TypeManual Hydraulic Pallet Jack Complete Wheel Kit
Overview
Mfr description
GWK-TM-CK MANUAL HYDRAULIC PALLET JACK