Motion
GWK-PE4000-LW
Electric Pallet Jack Load Wheel Kit - Crown PE 4000, 3-1/4 x 6-1/2 in Load Wheel Size
Mi Item #06894464
MFR #GWK-PE4000-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Pallet Jack Load Wheel Kit - Crown PE 4000, 3-1/4 x 6-1/2 in Load Wheel Size
Mi Item #06894464
MFR #GWK-PE4000-LW

Mfr description
GWK-PE4000-LW ELECTRIC LIFT TRUCK LOAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3-1/4 x 6-1/2 in
  • Weight
    14.25 lbs

Details

  • Description Keyword
    Crown PE 4000
  • For Use With Brand
    Crown
  • For Use With Model
    PE 4000
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Poly Load Wheel Assemblies (95-A) with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Electric Pallet Jack Load Wheel Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)