Motion
GWK-MPB040E-LW

Generic Parts Service
GWK-MPB040E-LW

Electric Pallet Jack Load Wheel Kit - Yale MPB 040 E (B827), 3-1/4 x 4-1/2 in Load Wheel Size
Mi Item #06894465
MFR #GWK-MPB040E-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Generic Parts Service
GWK-MPB040E-LW

Electric Pallet Jack Load Wheel Kit - Yale MPB 040 E (B827), 3-1/4 x 4-1/2 in Load Wheel Size
Mi Item #06894465
MFR #GWK-MPB040E-LW

Mfr description
GWK-MPB040E-LW ELECTRIC LIFT TRUCK LOAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3-1/4 x 4-1/2 in
  • Weight
    8.5 lbs

Details

  • Description Keyword
    Yale MPB 040 E (B827)
  • For Use With Brand
    Yale
  • For Use With Model
    MPB 040 E (B827)
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Poly Load Wheel Assemblies (95-A) with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Electric Pallet Jack Load Wheel Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)