Motion
GWK-W40Z-LW
Electric Pallet Jack Load Wheel Kit - Hyster W 40Z/45Z (B218), 3-1/4 x 4-1/2 in Load Wheel Size
MI ITEM #06894466
MFR #GWK-W40Z-LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Pallet Jack Load Wheel Kit - Hyster W 40Z/45Z (B218), 3-1/4 x 4-1/2 in Load Wheel Size
MI ITEM #06894466
MFR #GWK-W40Z-LW

Mfr description
GWK-W40Z-LW ELECTRIC LIFT TRUCK LOAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Wheel Size Diameter X Width
    3-1/4 x 4-1/2 in
  • Weight
    8.5 lbs

Details

  • Description Keyword
    Hyster W 40Z/45Z (B218)
  • For Use With Brand
    Hyster
  • For Use With Model
    W 40Z / 45Z (B218)
  • Harmonization Code
    8431.20.00.00
  • Load Wheel Kit Contents
    (2) Poly Load Wheel Assemblies (95-A) with Bearings, Axles & Fasteners
  • Wheel Kit Type
    Electric Pallet Jack Load Wheel Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)