Motion
CF8UURM
Crowned Cam Follower - 19 mm Roller Dia, 8 mm Stud Dia, Sealed
Mi Item #06894524
MFR #CF8UURM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 mm Roller Dia, 8 mm Stud Dia, Sealed
Mi Item #06894524
MFR #CF8UURM

Mfr description
CF8UURM CAM FOLLOWER
  • Standard cam followers are the basic style and suit a wide range of applications
  • Sealed type with crowned outer ring
  • Easy lubrication with oil supplied from the stud head with a hexagon socket design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    19 mm
  • Stud Diameter  
    8 mm

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)