Motion
CF6WBUUR/SG
Crowned Cam Follower - C-Lube Series, 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #06895133
MFR #CF6WBUUR/SG
Price$125.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - C-Lube Series, 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #06895133
MFR #CF6WBUUR/SG

Mfr description
CF6WBUUR/SG CAM FOLLOWER C-LUBE
  • Special resin thrust disk washers are superior in wear and heat resistance between the sliding contact area of outer ring shoulders, stud head and side plate
  • Reduces friction and wear due to axial loads caused by misalignment, etc.
  • Sealed type with crowned outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.20/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    8 mm
  • Thread Size
    M6 x 1
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006562
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3660 N
  • Radial Static Load Capacity
    3650 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    C-Lube
  • Thread Type
    ISO
  • UPC_NO
    4549557006562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)