Motion
CF8WBUUR/SG
Crowned Cam Follower - C-Lube Series, 19 Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #06895134
MFR #CF8WBUUR/SG
Price$160.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - C-Lube Series, 19 Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #06895134
MFR #CF8WBUUR/SG

Mfr description
CF8WBUUR/SG CAM FOLLOWER C-LUBE
  • Special resin thrust disk washers are superior in wear and heat resistance between the sliding contact area of outer ring shoulders, stud head and side plate
  • Reduces friction and wear due to axial loads caused by misalignment, etc.
  • Sealed type with crowned outer ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.29/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    19
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006777
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4250 N
  • Radial Static Load Capacity
    4740 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    C-Lube
  • Thread Type
    ISO
  • UPC_NO
    4549557006777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)