Motion
85-919
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 14 PC
Mi Item #06895155
MFR #85-919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 14 PC
Mi Item #06895155
MFR #85-919

Mfr description
85-919 SET SKT 3/8 DR 6 PT DEEP PRO MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Sizes
    13/16 in, 3/8 in, 5/8 in, 7/8 in, 9/16 in, 1/2 in, 11/16 in, 3/4 in, 5/16 in, 7/16 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • Number of Sockets
    14 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174859195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)