Motion
89-199
16 pc Socket and Ratchet Set
Mi Item #06895156
MFR #89-199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 pc Socket and Ratchet Set
Mi Item #06895156
MFR #89-199

Mfr description
89-199 SET SKT 1/4 DR 6 PT SAE + MM DEE
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome.
  • Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
  • Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Bit Type
    Combination
  • Finish Coating
    Steel
  • Included Accessories
    Extension, Pear Head Ratchet
  • Material
    Steel
  • Measurement System
    Imperial
  • Number of Sockets
    7 PC
  • Shaft Style
    Standard Deep
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)