Motion
89-339
15 pc 1/2 in Drive Standard Socket Set
Mi Item #06895157
MFR #89-339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 pc 1/2 in Drive Standard Socket Set
Mi Item #06895157
MFR #89-339

Mfr description
89-339 SET SKT 1/2 DR PRO MM 15 PC.
  • Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque,* making it easy to tighten fasteners and simplifying the turning of rounded corners.
  • Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
  • Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 9 mm

Details

  • Material
    Steel
  • Measurement System
    Metric
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)