Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleCode 61 Flat Face Flange, Female Pipe
- End 1 Thread1-1/2-11-1/2 NPTF
- End 2 StyleCode 61 Flat Face Flange, Female Pipe
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series1928
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)