Motion
AW-M16T
Spherical Rod End - Bore Diameter: 0.6300 in, Ptfe Lined
Mi Item #06895763
MFR #AW-M16T
Price$266.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6300 in, Ptfe Lined
Mi Item #06895763
MFR #AW-M16T

Mfr description
AW-M16T METRIC FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.44/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6300 in
  • Head Diameter
    38 mm
  • Head Width
    14.25 mm
  • Length To Ball Center
    64 mm
  • Shank Thread Length  
    33 mm
  • Thread Size
    M16x2
  • Weight
    0.331 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    17151 lbf
  • Rod End Type
    Female
  • Series
    AW-MT
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)