Motion
J2124-TT

PROTO TOOLS
J2124-TT

Pry Bar - 24 in OAL, Steel Material, Black Oxide Finish
MI ITEM #06895902
MFR #J2124-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J2124-TT

Pry Bar - 24 in OAL, Steel Material, Black Oxide Finish
MI ITEM #06895902
MFR #J2124-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J2124-TT TETHER-READY PRY BAR,
  • Black oxide finish to help prevent rust corrosion
  • Tether ready
  • Thickness: 3/4-inch
  • Diameter 3/4-inch
  • Quantity: 1-Pack

Specifications

  • Bar Type
    Pry Bar
  • Overall Length
    24 in
  • Material
    Steel
  • Finish
    Black Oxide
  • Weight
    3.11 lbs
  • UPC_NO
    662679126469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought