Motion
J72104M
Socket Set - Metric Measurement System, Impact, 12 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 8 PC
Mi Item #06895906
MFR #J72104M
Price$828.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 12 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 8 PC
Mi Item #06895906
MFR #J72104M

Mfr description
J72104M SET IMP 3/4DR 15PC 12PT DEEP MM
  • Sockets included: 19, 21, 22, 23, 24, 26, 27, 30, 32, 33, 35, 36, 38, 41, 43-mm
  • Stamped size for easy reference standards ASME
  • Features: TorquePlus design, side locking hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.64/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Measurement System
    Metric
  • Number Of Pieces
    15
  • Number of Sockets
    8 PC
  • Socket Points
    12 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)