Motion
J73102
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 8 PC
Mi Item #06895939
MFR #J73102
Price$278.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 8 PC
Mi Item #06895939
MFR #J73102

Mfr description
J73102 SET IMP SKT 3/4DR 8PC 6PT DEEP
  • The Torque Plus design is a high performance drive which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • Torque Plus employs a radius-corner design, shifting contact area and stress away from the fastener corners minimizing slippage
  • The Torque Plus design minimizes fastener rounding, extends fastener life, and allows the user to easily turn worn, rounded or rusted fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.13/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Included Accessories
    J07516L 3/4 in Drive Deep Impact Socket 1 in - 6 Point, J07517L 3/4 in Drive Deep Impact Socket 1-1/16 in -6 Point, J07518L 3/4 in Drive Deep Impact Socket 1-1/8 in - 6 Pont, J07520L 3/4 in Drive Deep Impact Socket 1-1/4 in - 6 Pont, J07521L 3/4 in Drive Deep Impact Socket 1-5/16 in - 6 Point, J07522L 3/4 Drive Deep Impact Socket 1-3/8 in - 6 Point, J07523L 3/4 Drive Deep Impact Socket 1-7/16 in - 6 Point, J07524L 3/4 Drive Deep Impact Socket 1-1/2 in - 6 Point
  • Measurement System
    Metric
  • Number Of Pieces
    8
  • Number of Sockets
    8 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)