Motion
J73103
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 15 PC
MI ITEM #06895940
MFR #J73103
Price$269.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 15 PC
MI ITEM #06895940
MFR #J73103

Mfr description
J73103 SET IMP SKT 3/4DR 8PC 6PT DEEP
  • The Torque Plus design is a high performance drive which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • Torque Plus employs a radius-corner design, shifting contact area and stress away from the fastener corners minimizing slippage
  • The Torque Plus design minimizes fastener rounding, extends fastener life, and allows the user to easily turn worn, rounded or rusted fasteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.26/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Measurement System
    Metric
  • Number Of Pieces
    8
  • Number of Sockets
    15 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)