Motion
J76115
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 21 PC
MI ITEM #06895950
MFR #J76115
Price$4,138.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 21 PC
MI ITEM #06895950
MFR #J76115

Mfr description
J76115 SET IMP SKT 1DR 15PC 6PT DEEP
  • Sockets included: 2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-5/16, 2-3/8, 2-7/16, 2-1/2-inch
  • Sockets included: 2-9/16, 2-5/8, 2-3/4, 2-13/16, 2-7/8, 2-15/16, 3-inch
  • Connection type: retaining ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,138.26/each

Specifications

Dimensions

  • Drive Size
    1 in

Details

  • Measurement System
    Metric
  • Number Of Pieces
    15
  • Number of Sockets
    21 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)