Specifications
Dimensions
- Drive Size1 in
Details
- Measurement SystemMetric
- Number Of Pieces21
- Number of Sockets6 PC
- Socket Points6 PT
- Socket Set TypeImpact
- UPC_NO662679125233
Overview
Mfr description
J76121 SET IMP SKT 1DR 21PC 6PT DEEP
- Proto J76121 1-Inch 6-Point Black Oxide Drive Deep Impact Socket Set - 21pc