Motion
JUC3743-3SG

PROTO TOOLS
JUC3743-3SG

Tool Storage - 3 Drawers, 37.0000 in Wide, 20.0000 in Deep, 37.0000 in High, Red, Modular Utility Cart
Mi Item #06895956
MFR #JUC3743-3SG
Price$3,479.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JUC3743-3SG

Tool Storage - 3 Drawers, 37.0000 in Wide, 20.0000 in Deep, 37.0000 in High, Red, Modular Utility Cart
Mi Item #06895956
MFR #JUC3743-3SG

Mfr description
JUC3743-3SG 37 INCH 3 DRAWER UTILITY
  • Lift top work surface with 2 gas shocks.
  • Accessory mounting supports with corner bumpers.
  • 5”x2” Soft compound locking swivel casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,479.05/each

Specifications

Dimensions

  • Depth
    20.0000 in
  • Height
    37 in
  • Weight
    242.50 lbs
  • Width
    37.0000 in

Details

  • Color
    Red
  • Number Of Drawers
    3
  • Type
    Modular Utility Cart
  • UPC_NO
    662679138806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)