Motion
J76106
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 9 PC
Mi Item #06895964
MFR #J76106
Price$1,850.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 9 PC
Mi Item #06895964
MFR #J76106

Mfr description
J76106 SET IMP SKT 1DR 6PC 6PT SIZE
  • Sockets included: 2-9/16, 2-3/4, 2-15/16, 3-1/8, 3-1/2, 3-7/8-inch
  • Finish: black oxide
  • Connection type: retaining ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,850.09/each

Specifications

Dimensions

  • Drive Size
    1 in

Details

  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Number of Sockets
    9 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)