Specifications
Dimensions
- Drive Size1 in
Details
- Measurement SystemMetric
- Number Of Pieces9
- Number of Sockets16 PC
- Socket Points6 PT
- Socket Set TypeImpact
- UPC_NO662679125257
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)