Motion
J5449XLQRBL

PROTO TOOLS
J5449XLQRBL

Ratchets - Pear Head Shape, 1/2 in Drive Size, 10-1/12 in Overall Length
Mi Item #06895990
MFR #J5449XLQRBL
Price$102.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5449XLQRBL

Ratchets - Pear Head Shape, 1/2 in Drive Size, 10-1/12 in Overall Length
Mi Item #06895990
MFR #J5449XLQRBL

Mfr description
J5449XLQRBL 1/2" DRIVE PREMIUM
  • Small pear head design for access in tight, hard to reach work areas
  • 45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity
  • Sealed design helps prevent debris from entering ratchet mechanism reducing wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.42/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    10-1/12 in

Details

  • Head Shape
    Pear
  • UPC_NO
    662679081478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)