Motion
JSCVM17-TT

PROTO TOOLS
JSCVM17-TT

Combination Wrench - Metric, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size
MI ITEM #06896067
MFR #JSCVM17-TT
List Price$68.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM17-TT

Combination Wrench - Metric, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size
MI ITEM #06896067
MFR #JSCVM17-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$68.73/each for your price

Overview

Mfr description
JSCVM17-TT REVERSIBLE RATCHET COMBO
  • For use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners
  • Spline design helps prevent rounding of corners and other fastener damage
  • High contact surface area enables turning of highly rounded fasteners
  • Quantity: 1 per-pack

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • UPC_NO
    662679126728
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought