Overview
Mfr description
J1195-A-TT RATCHETING DOUBLE BOX 6
- Full polish fi nish provides corrosion resistance and easy to clean surfaces
- Shorter length for access to confined workspaces
- The wrench self-aligns with the fastener
- Fits 4, 6, and 12 point fasteners
- Quantity: 1-Pack
Specifications
- Wrench TypeRatcheting Box Wrench
- Number Of EndsDouble End
- Wrench Size3/4 in x 7/8 in
- UPC_NO662679126001
- Weight0.52 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data