Motion
FMHT55521
Pry Bar - 2-1/4 in Diameter, 42 in OAL, Steel Material, 2.2500 in Tip Width
Mi Item #06896290
MFR #FMHT55521
Price$34.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 2-1/4 in Diameter, 42 in OAL, Steel Material, 2.2500 in Tip Width
Mi Item #06896290
MFR #FMHT55521

Mfr description
FMHT55521 SPRING STEEL WRECKING BAR 42"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.55/each

Specifications

Dimensions

  • Bar Diameter
    2-1/4 in
  • Overall Length
    42 in
  • Tip Width
    2.2500 in
  • Weight
    6.20 lbs

Details

  • Bar Type
    Pry Bar
  • Material
    Steel
  • UPC_NO
    076174555219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)